- Hydraulic Housing
| Flange Diameter (in) | 1.5 |
| Width (mm) | 280 |
| Width (in) | 11.02 |
| Height (in) | 21.97 |
| Flange Diameter (mm) | 38.1 |
| Height | 21.97 in, 558 mm |
| Height (mm) | 558 |
| Width | 11.02 in, 280 mm |
| Weight | 34.6 LB |
| EAN or UPC | 7423309895178 |
| Flange Diameter (in) | 1.5 |
| Width (mm) | 280 |
| Width (in) | 11.02 |
| Height (in) | 21.97 |
| Flange Diameter (mm) | 38.1 |
| Height | 21.97 in, 558 mm |
| Height (mm) | 558 |
| Width | 11.02 in, 280 mm |
| Weight | 34.6 LB |
| EAN or UPC | 7423309895178 |