- 6.89 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 10 MICRON |
| Length (mm) | 446.8 |
| Overall Length (mm) | 450.9 |
| Seal Material | Nitrile |
| Inner Diameter (in) | 4.33 |
| Overall Length (in) | 17.75 |
| Outer Diameter (mm) | 175 |
| Length | 17.59 in, 446.8 mm |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 110 |
| Efficiency Beta | 10 Micron @ Beta 1000 |
| Outer Diameter (in) | 6.89 |
| Efficiency Test Std | ISO 16889 |
| Length (in) | 17.59 |
| Collapse Burst (mm) | 149 |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 9.0 LB |
| EAN or UPC | 7423309911076 |

