- M14 x 1.5 Inlet Size
- M14 x 1.5 Outlet Size
| Length (in) | 3.5 |
| Width | 3.13 in, 79.6 mm |
| Width (mm) | 79.6 |
| Width (in) | 3.13 |
| Family Name | Engine Cylinder Head Assembly |
| Depth (in) | 1.77 |
| Filter-to-Head Thread | 1-14 UN |
| Height | 3.29 in, 83.5 mm |
| Depth (mm) | 44.9 |
| Length (mm) | 89 |
| Length | 3.5 in, 89 mm |
| Thread Size | 1-14 UN |
| Weight | 1.4 LB |
| EAN or UPC | 7423302254866 |

