- 3.89 in Outside Diameter
- M87 x 2.5 Thread Size
- Spin-On Style
| Thread Size | M87 x 2.5 |
| Length (mm) | 239.8 |
| Length | 9.44 in, 239.8 mm |
| Media Brand | Synteq™ |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Outer Diameter (mm) | 98.8 |
| Media Type | Synteq |
| Efficiency Beta 1000 | 23 MICRON |
| Length (in) | 9.44 |
| Outer Diameter (in) | 3.89 |
| Style | Spin-On |
| Weight | 2.4 LB |
| EAN or UPC | 742330987131 |

