- 3.07 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 78 |
| Efficiency Beta 1000 | 4 MICRON |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Seal Material | Viton |
| Overall Length (in) | 15.74 |
| Collapse Burst (mm) | 145 |
| Media Brand | Synteq™ |
| Media Type | Synteq |
| Outer Diameter (in) | 3.07 |
| Collapse Burst (in) | 10 |
| Inner Diameter (mm) | 40.3 |
| Inner Diameter (in) | 1.59 |
| Overall Length (mm) | 399.8 |
| Style | Cartridge |
| Weight | 1.7 LB |
| EAN or UPC | 742330987070 |

