- 1 1/4 NPT Inlet Size
- 1 1/4 NPT Outlet Size
| Filter Series | W023 |
| Length (mm) | 146 |
| Filter-to-Head Thread | 1 1/2-16 UN |
| Height | 2.64 in, 67 mm |
| Family Name | W023 Series Engine Cylinder Head Assembly |
| Thread Size | 1 1/2-16 UN |
| Width (mm) | 133 |
| Width | 5.24 in, 133 mm |
| Length (in) | 5.75 |
| Height (mm) | 67 |
| Length | 5.75 in, 146 mm |
| Width (in) | 5.24 |
| Height (in) | 2.64 |
| Weight | 6.0 LB |
| EAN or UPC | 742330986868 |

