- SAE-16 Inlet Size
- SAE-16 Outlet Size
| Bypass Valve Setting HR (PSI) | 1.72 psi |
| Width (in) | 4.13 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Height | 3.39 in, 86 mm |
| Length (in) | 5 |
| Height (mm) | 86 |
| Bypass Valve Setting LR (BAR) | 1.72 bar |
| Width | 4.13 in, 105 mm |
| Width (mm) | 105 |
| Length | 5 in, 127 mm |
| Length (mm) | 127 |
| Bypass Valve Setting HR (BAR) | 25 bar |
| Family Name | W061 Series Engine Cylinder Head Assembly |
| Filter Series | W061 |
| Height (in) | 3.39 |
| Weight | 5.2 LB |
| EAN or UPC | 742330986851 |

