- 5.98 in Width
| Width | 5.98 in, 152 mm |
| Outlet Diameter (mm) | 38 |
| Bypass Valve Setting HR (PSI) | 1.72 psi |
| Height | 24.88 in, 632 mm |
| Bypass Valve Setting HR (BAR) | 25 bar |
| Width (in) | 5.98 |
| Family Name | WL15 Series Hydraulic Filter |
| Width (mm) | 152 |
| Height (mm) | 632 |
| Height (in) | 24.88 |
| Filter Series | WL15 |
| Length (mm) | 170 |
| Length | 6.69 in, 170 mm |
| Outlet Diameter (in) | 1.5 |
| Length (in) | 6.69 |
| Weight | 7.7 LB |
| EAN or UPC | 742330986837 |

