- 5.98 in Width
| Width (mm) | 152 |
| Bypass Valve Setting LR (PSI) | 50 psi |
| Height (in) | 21.1 |
| Length (mm) | 170 |
| Width | 5.98 in, 152 mm |
| Length (in) | 6.69 |
| Height (mm) | 536 |
| Bypass Valve Setting LR (BAR) | 3.45 bar |
| Length | 6.69 in, 170 mm |
| Width (in) | 5.98 |
| Filter Series | WL16 |
| Height | 21.1 in, 536 mm |
| Family Name | WL16 Series Hydraulic Filter |
| Weight | 13.5 LB |
| EAN or UPC | 742330986813 |

