- 8.66 in Width
| Bypass Valve Setting HR (BAR) | 50 bar |
| Filter Series | W041 |
| Height (mm) | 672 |
| Family Name | W041 Series Hydraulic Filter |
| Length | 9.06 in, 230 mm |
| Length (in) | 9.06 |
| Height (in) | 26.46 |
| Bypass Valve Setting HR (PSI) | 3.45 psi |
| Width (in) | 8.66 |
| Length (mm) | 230 |
| Width | 8.66 in, 220 mm |
| Height | 26.46 in, 672 mm |
| Width (mm) | 220 |
| Weight | 48.8 LB |
| EAN or UPC | 742330986790 |

