- 6.38 in Width
| Length (in) | 5.75 |
| Family Name | W451 Series Hydraulic Filter |
| Bypass Valve Setting HR (BAR) | 90 bar |
| Width | 6.38 in, 162 mm |
| Length (mm) | 146 |
| Length | 5.75 in, 146 mm |
| Width (in) | 6.38 |
| Filter Series | W451 |
| Height | 15.31 in, 389 mm |
| Height (in) | 15.31 |
| Width (mm) | 162 |
| Height (mm) | 389 |
| Bypass Valve Setting HR (PSI) | 6.2 psi |
| Weight | 58.1 LB |
| EAN or UPC | 742330986752 |

