- 6.38 in Width
| Length (in) | 5.75 |
| Width | 6.38 in, 162 mm |
| Width (in) | 6.38 |
| Height | 24.68 in, 627 mm |
| Height (mm) | 627 |
| Length | 5.75 in, 146 mm |
| Length (mm) | 146 |
| Filter Series | W451 |
| Width (mm) | 162 |
| Height (in) | 24.68 |
| Family Name | W451 Series Hydraulic Filter |
| Weight | 81.6 LB |
| EAN or UPC | 742330986745 |

