- 6.02 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Seal Material | Viton |
| Outer Diameter (in) | 6.02 |
| Inner Diameter (mm) | 66.6 |
| Length | 35.94 in, 913 mm |
| Length (in) | 35.94 |
| Length (mm) | 913 |
| Efficiency Beta | 7 Micron @ Beta 2000 |
| Outer Diameter (mm) | 152.8 |
| Inner Diameter (in) | 2.62 |
| Efficiency Beta 2000 | 7 MICRON |
| Style | Cartridge |
| Weight | 14.0 LB |
| EAN or UPC | 742330988114 |

