- 6.02 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 152.8 |
| Length | 17.99 in, 457 mm |
| Length (mm) | 457 |
| Outer Diameter (in) | 6.02 |
| Inner Diameter (in) | 2.87 |
| Media Type | Synthetic |
| Efficiency Beta | 4 Micron @ Beta 2000 |
| Seal Material | Viton |
| Length (in) | 17.99 |
| Efficiency Beta 2000 | 4 MICRON |
| Inner Diameter (mm) | 72.9 |
| Style | Cartridge |
| Weight | 6.6 LB |
| EAN or UPC | 742330988121 |

