- 5.9 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10 |
| Inner Diameter (mm) | 110.2 |
| Media Type | Synteq |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Outer Diameter (in) | 5.9 |
| Inner Diameter (in) | 4.34 |
| Length (mm) | 450 |
| Length (in) | 17.72 |
| Efficiency Beta 1000 | 23 MICRON |
| Media Brand | Synteq™ |
| Length | 17.72 in, 450 mm |
| Outer Diameter (mm) | 149.9 |
| Collapse Burst (mm) | 145 |
| Style | Cartridge |
| Weight | 5.7 LB |
| EAN or UPC | 742330986318 |

