- 3.56 in Outside Diameter
- Cartridge Style
| Overall Length (in) | 25.6 |
| Seal Material | Viton |
| Overall Length (mm) | 650.2 |
| Outer Diameter (in) | 3.56 |
| Outer Diameter (mm) | 90.4 |
| Media Type | Synteq |
| Inner Diameter (in) | 1.9 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Media Brand | Synteq™ |
| Inner Diameter (mm) | 48.2 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 8 MICRON |
| Collapse Burst (mm) | 149 |
| Style | Cartridge |
| Weight | 5.3 LB |
| EAN or UPC | 742330986325 |

