- 3.23 in Outside Diameter
- Cartridge Style
| Overall Length (mm) | 119.9 |
| Overall Length (in) | 4.72 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Collapse Burst (mm) | 149 |
| Inlet Diameter (mm) | 32 |
| Outer Diameter (mm) | 82.04 |
| Outer Diameter (in) | 3.23 |
| Collapse Burst (in) | 10.3 |
| Inlet Diameter (in) | 1.26 |
| Efficiency Beta 1000 | 12 MICRON |
| Seal Material | Viton |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 0.5 LB |
| EAN or UPC | 742330986233 |

