- 6.02 in Outside Diameter
- Cartridge Style
| Length | 35.68 in, 906.4 mm |
| Overall Length (mm) | 913 |
| Maximum Operating Temperature | 121 °C |
| Seal Material | Viton |
| Collapse Burst (in) | 8.6 |
| Inner Diameter (in) | 2.62 |
| Efficiency Beta 1000 | 5 MICRON |
| Outer Diameter (mm) | 152.8 |
| Overall Length (in) | 35.94 |
| Media Brand | Synteq XP™ |
| Efficiency Test Std | ISO 16889 |
| Length (mm) | 906.4 |
| Collapse Burst (mm) | 125 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Length (in) | 35.68 |
| Media Type | Synteq XP |
| Inner Diameter (mm) | 66.6 |
| Outer Diameter (in) | 6.02 |
| Style | Cartridge |
| Weight | 11.3 LB |
| EAN or UPC | 7423309890982 |

