- 6.02 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 4 MICRON |
| Inner Diameter (mm) | 72.9 |
| Collapse Burst (in) | 8.6 |
| Maximum Operating Temperature | 121 °C |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Media Type | Synteq XP |
| Outer Diameter (mm) | 152.8 |
| Collapse Burst (mm) | 125 |
| Inner Diameter (in) | 2.87 |
| Overall Length (in) | 35.95 |
| Seal Material | Viton |
| Efficiency Test Std | ISO 16889 |
| Overall Length (mm) | 913.2 |
| Outer Diameter (in) | 6.02 |
| Media Brand | Synteq XP™ |
| Style | Cartridge |
| Weight | 11.1 LB |
| EAN or UPC | 7423309890814 |

