- 6.02 in Outside Diameter
- Cartridge Style
| Maximum Operating Temperature | 121 °C |
| Media Brand | Synteq XP™ |
| Efficiency Test Std | ISO 16889 |
| Length (mm) | 857.9 |
| Overall Length (mm) | 864.8 |
| Efficiency Beta 1000 | 11 MICRON |
| Outer Diameter (in) | 6.02 |
| Outer Diameter (mm) | 152.8 |
| Seal Material | Viton |
| Collapse Burst (in) | 8.6 |
| Inner Diameter (in) | 2.87 |
| Media Type | Synteq XP |
| Length | 33.78 in, 857.9 mm |
| Collapse Burst (mm) | 125 |
| Length (in) | 33.78 |
| Overall Length (in) | 34.05 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Inner Diameter (mm) | 72.9 |
| Style | Cartridge |
| Weight | 11.75 LB |
| EAN or UPC | 7423309890746 |

