- 6.02 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 6.02 |
| Outer Diameter (mm) | 152.8 |
| Gasket ID (in) | 2.59 |
| Overall Length (in) | 35.67 |
| Gasket ID (mm) | 65.9 |
| Efficiency Beta 1000 | 4 MICRON |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Length (mm) | 913 |
| Inner Diameter (in) | 2.62 |
| Collapse Burst (mm) | 125 |
| Length | 35.94 in, 913 mm |
| Media Type | Synteq XP |
| Efficiency Test Std | ISO 16889 |
| Media Brand | Synteq XP™ |
| Overall Length (mm) | 906.1 |
| Collapse Burst (in) | 8.6 |
| Inner Diameter (mm) | 66.6 |
| Length (in) | 35.94 |
| Gasket I.D. | 2.59 in, 65.9 mm |
| Style | Cartridge |
| Weight | 12.7 LB |
| EAN or UPC | 7423309891118 |

