- 5.94 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 105.5 |
| Media Type | Wire Mesh |
| Efficiency Beta | 40 Micron @ Beta 2 |
| Collapse Burst (in) | 10.34 |
| Overall Length (in) | 16.09 |
| Collapse Burst (mm) | 150 |
| Outer Diameter (in) | 5.94 |
| Efficiency Beta 2 | 40 MICRON |
| Inner Diameter (in) | 4.15 |
| Outer Diameter (mm) | 150.8 |
| Overall Length (mm) | 408.7 |
| Style | Cartridge |
| Weight | 7.0 LB |
| EAN or UPC | 742330984673 |

