- 1.5 in Outside Diameter
- 9/16-18 UN Thread Size
- In-Line Style
| Outer Diameter (mm) | 38.1 |
| Length (in) | 3.25 |
| Outer Diameter (in) | 1.5 |
| Length | 3.25 in, 82.6 mm |
| Length (mm) | 82.6 |
| Primary Application | BOBCAT 6661022 |
| Thread Size | 9/16-18 UN |
| Efficiency Beta | 90 Micron @ Beta 2 |
| Efficiency Beta 2 | 90 MICRON |
| Style | In-Line |
| Weight | 0.45 LB |
| EAN or UPC | 7423309881386 |

