- 3.62 in Inside Diameter
- 5.24 in Outside Diameter
| Inner Diameter (in) | 3.62 |
| Efficiency 98% | 3 MICRON |
| Outer Diameter (mm) | 133 |
| Length (in) | 2.99 |
| Length (mm) | 76 |
| Inner Diameter (mm) | 92 |
| Seal Material | Nitrile |
| Outer Diameter (in) | 5.24 |
| Length | 2.99 in, 76 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330982815 |

