- 3.19 in Outside Diameter
| Media Type | Polyester |
| Height | 1.65 in, 42 mm |
| Outer Diameter (mm) | 81 |
| Efficiency 98% | 3 MICRON |
| Height (in) | 1.65 |
| Height (mm) | 42 |
| Outer Diameter (in) | 3.19 |
| Weight | 0.4 LB |
| EAN or UPC | 742330982327 |
| Media Type | Polyester |
| Height | 1.65 in, 42 mm |
| Outer Diameter (mm) | 81 |
| Efficiency 98% | 3 MICRON |
| Height (in) | 1.65 |
| Height (mm) | 42 |
| Outer Diameter (in) | 3.19 |
| Weight | 0.4 LB |
| EAN or UPC | 742330982327 |