- 3.07 in Outside Diameter
- Cartridge Style
| Efficiency Beta 2000 | 4 MICRON |
| Gasket ID (mm) | 42 |
| Gasket ID (in) | 1.65 |
| Length (in) | 8.22 |
| Inner Diameter (mm) | 43.5 |
| Outer Diameter (in) | 3.07 |
| Inner Diameter (in) | 1.71 |
| Length | 8.22 in, 208.8 mm |
| Efficiency Beta | 4 Micron @ Beta 2000 |
| Gasket OD (mm) | 48 |
| Outer Diameter (mm) | 78 |
| Length (mm) | 208.8 |
| Gasket OD (in) | 1.89 |
| Style | Cartridge |
| Gasket I.D. | 1.65 in, 42 mm |
| Gasket O.D. | 1.89 in, 48 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330981986 |

