- 6.02 in Outside Diameter
- Cartridge Style
| Gasket ID (in) | 3.24 |
| Outer Diameter (in) | 6.02 |
| Overall Length (mm) | 906.1 |
| Gasket OD (mm) | 118.1 |
| Length (in) | 35.8 |
| Overall Length (in) | 35.67 |
| Gasket ID (mm) | 82.3 |
| Length (mm) | 909.4 |
| Gasket OD (in) | 4.65 |
| Collapse Burst (mm) | 125 |
| Inner Diameter (mm) | 72.9 |
| Length | 35.8 in, 909.4 mm |
| Inner Diameter (in) | 2.87 |
| Collapse Burst (in) | 8.6 |
| Outer Diameter (mm) | 152.8 |
| Media Type | Synthetic |
| Seal Material | Neoprene |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 4 MICRON |
| Style | Cartridge |
| Gasket I.D. | 3.24 in, 82.3 mm |
| Gasket O.D. | 4.65 in, 118.1 mm |
| Weight | 11.6 LB |
| EAN or UPC | 742330982785 |

