- 1 1/16-12 UN Inlet Size
- 1 1/16-12 UN Outlet Size
| Length (in) | 4.91 |
| Thread Size | M106 x 2.5 |
| Filter Series | FLK90 |
| Bypass Valve Setting LR (PSI) | 50 psi |
| Height (mm) | 100.2 |
| Length | 4.91 in, 124.6 mm |
| Length (mm) | 124.6 |
| Height | 3.94 in, 100.2 mm |
| Filter-to-Head Thread | M106 x 2.5 |
| Bypass Valve Setting LR (BAR) | 3.45 bar |
| Height (in) | 3.94 |
| Family Name | FLK90 Series Engine Cylinder Head Assembly |
| Weight | 2.3 LB |
| EAN or UPC | 7423309854724 |

