- 1 1/2 SAE 4 Bolt Code 61 Inlet Size
- 1 1/2 SAE 4 Bolt Code 61 Outlet Size
| Length | 5.03 in, 127.76 mm |
| Width (mm) | 157 |
| Length (in) | 5.03 |
| Height (mm) | 110 |
| Width (in) | 6.18 |
| Height (in) | 4.33 |
| Bypass Valve Setting LR (PSI) | 50 psi |
| Length (mm) | 127.76 |
| Family Name | Engine Cylinder Head Assembly |
| Bypass Valve Setting LR (BAR) | 3.45 bar |
| Height | 4.33 in, 110 mm |
| Width | 6.18 in, 157 mm |
| Weight | 8.1 LB |
| EAN or UPC | 742330981801 |

