- 3.55 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Inner Diameter (mm) | 48 |
| Media Type | Cellulose |
| Inner Diameter (in) | 1.89 |
| Outer Diameter (mm) | 90.12 |
| Outer Diameter (in) | 3.55 |
| Efficiency Beta | 17 Micron @ Beta 2 |
| Collapse Burst (in) | 10.3 |
| Overall Length (in) | 14.1 |
| Efficiency Beta 2 | 17 MICRON |
| Overall Length (mm) | 358.1 |
| Style | Cartridge |
| Weight | 1.63 LB |
| EAN or UPC | 742330980941 |

