- 2.75 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 75 Micron @ Beta 2 |
| Efficiency Beta 2 | 75 MICRON |
| Outer Diameter (in) | 2.75 |
| Collapse Burst (in) | 31 |
| Collapse Burst (mm) | 450 |
| Media Type | Wire Mesh |
| Inner Diameter (in) | 1.33 |
| Inner Diameter (mm) | 33.9 |
| Outer Diameter (mm) | 69.9 |
| Style | Cartridge |
| Weight | 0.8 LB |
| EAN or UPC | 742330981436 |

