- 3.57 in Outside Diameter
- Cartridge Style
| Gasket OD (mm) | 54.28 |
| Inner Diameter (mm) | 48.1 |
| Outer Diameter (in) | 3.57 |
| Outer Diameter (mm) | 90.7 |
| Overall Length (mm) | 163 |
| Gasket OD (in) | 2.14 |
| Collapse Burst (mm) | 3002 |
| Gasket ID (mm) | 47.22 |
| Gasket ID (in) | 1.86 |
| Media Type | Wire Mesh |
| Efficiency Beta 2 | 75 MICRON |
| Collapse Burst (in) | 207 |
| Overall Length (in) | 6.42 |
| Efficiency Beta | 75 Micron @ Beta 2 |
| Inner Diameter (in) | 1.89 |
| Gasket I.D. | 1.86 in, 47.22 mm |
| Style | Cartridge |
| Gasket O.D. | 2.14 in, 54.28 mm |
| Weight | 2.5 LB |
| EAN or UPC | 742330981429 |

