- 3.82 in Outside Diameter
- Cartridge Style
| Length | 5.79 in, 147 mm |
| Length (in) | 5.79 |
| Outer Diameter (mm) | 97 |
| Outer Diameter (in) | 3.82 |
| Length (mm) | 147 |
| Style | Cartridge |
| Weight | 0.97 LB |
| EAN or UPC | 742330980743 |
| Length | 5.79 in, 147 mm |
| Length (in) | 5.79 |
| Outer Diameter (mm) | 97 |
| Outer Diameter (in) | 3.82 |
| Length (mm) | 147 |
| Style | Cartridge |
| Weight | 0.97 LB |
| EAN or UPC | 742330980743 |