- 2.73 in Outside Diameter
- Cartridge Style
| Overall Length (mm) | 114 |
| Overall Length (in) | 4.49 |
| Outer Diameter (in) | 2.73 |
| Collapse Burst (mm) | 3002 |
| Inner Diameter (in) | 1.37 |
| Outer Diameter (mm) | 69.22 |
| Efficiency Beta 2 | 50 MICRON |
| Collapse Burst (in) | 207 |
| Media Type | Wire Mesh |
| Efficiency Beta | 50 Micron @ Beta 2 |
| Inner Diameter (mm) | 34.92 |
| Style | Cartridge |
| Weight | 1.2 LB |
| EAN or UPC | 742330981412 |

