- 3.66 in Outside Diameter
- M24 x 2 Thread Size
- Spin-On Style
| Thread Size | M24 x 2 |
| Efficiency Beta 1000 | 23 micron |
| Gasket I.D. | 2.42 in, 61.5 mm |
| Gasket O.D. | 2.81 in, 71.5 mm |
| Style | Spin-On |
| Length | 5.35 in, 136 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330980866 |
| Thread Size | M24 x 2 |
| Efficiency Beta 1000 | 23 micron |
| Gasket I.D. | 2.42 in, 61.5 mm |
| Gasket O.D. | 2.81 in, 71.5 mm |
| Style | Spin-On |
| Length | 5.35 in, 136 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330980866 |