- 9.05 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 21.03 |
| Outer Diameter (in) | 9.05 |
| Efficiency Beta | 10 Micron @ Beta 200 |
| Efficiency Beta 200 | 10 MICRON |
| Length (in) | 21.5 |
| Media Type | Synthetic |
| Collapse Burst (mm) | 305 |
| Outer Diameter (mm) | 229.9 |
| Inner Diameter (mm) | 179.6 |
| Length | 21.5 in, 546.1 mm |
| Inner Diameter (in) | 7.07 |
| Length (mm) | 546.1 |
| Style | Cartridge |
| Weight | 15.1 LB |
| EAN or UPC | 742330981450 |

