- 4.59 in Outside Diameter
- M90 x 2 Thread Size
- Spin-On Style
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Outer Diameter (mm) | 116.7 |
| Length | 11.68 in, 296.7 mm |
| Thread Size | M90 x 2 |
| Length (in) | 11.68 |
| Collapse Burst (in) | 10.3 |
| Media Type | Synthetic |
| Primary Application | JOHN DEERE AT308274 |
| Outer Diameter (in) | 4.59 |
| Collapse Burst (mm) | 149 |
| Efficiency Beta 1000 | 7 MICRON |
| Length (mm) | 296.7 |
| Style | Spin-On |
| Weight | 5.01 LB |
| EAN or UPC | 742330978597 |

