- 4.39 in Outside Diameter
- Cartridge Style
| Gasket ID (mm) | 62.23 |
| Collapse Burst (in) | 6.9 |
| Gasket OD (mm) | 82.55 |
| Gasket ID (in) | 2.45 |
| Inner Diameter (in) | 2.45 |
| Media Type | Synthetic |
| Length (in) | 8 |
| Length | 8 in, 203.3 mm |
| Efficiency Beta | 15 Micron @ Beta 1000 |
| Outer Diameter (mm) | 111.5 |
| Efficiency Beta 1000 | 15 MICRON |
| Inner Diameter (mm) | 62.2 |
| Length (mm) | 203.3 |
| Gasket OD (in) | 3.25 |
| Collapse Burst (mm) | 100 |
| Outer Diameter (in) | 4.39 |
| Gasket O.D. | 3.25 in, 82.55 mm |
| Style | Cartridge |
| Gasket I.D. | 2.45 in, 62.23 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330981177 |

