- 2.32 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 2.32 |
| Outer Diameter (mm) | 58.9 |
| Gasket ID (mm) | 21.82 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 12 MICRON |
| Gasket ID (in) | 0.86 |
| Inner Diameter (in) | 0.89 |
| Overall Length (mm) | 177.8 |
| Gasket OD (in) | 1.14 |
| Gasket OD (mm) | 28.88 |
| Inner Diameter (mm) | 22.61 |
| Collapse Burst (mm) | 149 |
| Overall Length (in) | 7 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Gasket I.D. | 0.86 in, 21.82 mm |
| Style | Cartridge |
| Gasket O.D. | 1.14 in, 28.88 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330976807 |

