- 3.41 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 49.78 |
| Overall Length (in) | 25.69 |
| Inner Diameter (in) | 1.96 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 23 MICRON |
| Outer Diameter (mm) | 86.59 |
| Overall Length (mm) | 652.5 |
| Collapse Burst (in) | 17.2 |
| Outer Diameter (in) | 3.41 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Collapse Burst (mm) | 249 |
| Style | Cartridge |
| Weight | 3.7 LB |
| EAN or UPC | 742330975497 |

