- 6 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 100 |
| Inner Diameter (in) | 3.94 |
| Efficiency Beta 1000 | 12 MICRON |
| Overall Length (in) | 38.5 |
| Collapse Burst (mm) | 149 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (in) | 6 |
| Collapse Burst (in) | 10.3 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 152.5 |
| Overall Length (mm) | 977.9 |
| Style | Cartridge |
| Weight | 13.5 LB |
| EAN or UPC | 742330983737 |

