- SAE-16 Inlet Size
- SAE-16 Outlet Size
| Family Name | W350 Series Engine Cylinder Head Assembly |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Filter Series | W350 |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Weight | 8.1 LB |
| EAN or UPC | 742330977774 |
| Family Name | W350 Series Engine Cylinder Head Assembly |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Filter Series | W350 |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Weight | 8.1 LB |
| EAN or UPC | 742330977774 |