- SAE-20 Inlet Size
- SAE-20 Outlet Size
| Bypass Valve Setting LR (PSI) | 51 psi |
| Length (mm) | 146.05 |
| Filter Series | W023 |
| Family Name | W023 Series Engine Cylinder Head Assembly |
| Length | 5.75 in, 146.05 mm |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Length (in) | 5.75 |
| Weight | 5.5 LB |
| EAN or UPC | 742330977712 |

