- Fuel Filter
| Filter Series | WL16 |
| Family Name | WL16 Series Hydraulic Filter |
| Overall Length (in) | 31.89 |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Overall Length (mm) | 810 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Weight | 16.7 LB |
| EAN or UPC | 742330977675 |
| Filter Series | WL16 |
| Family Name | WL16 Series Hydraulic Filter |
| Overall Length (in) | 31.89 |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Overall Length (mm) | 810 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Weight | 16.7 LB |
| EAN or UPC | 742330977675 |