- Fuel Filter
| Family Name | WL16 Series Hydraulic Filter |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Filter Series | WL16 |
| Overall Length (mm) | 810 |
| Overall Length (in) | 31.89 |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Weight | 16.7 LB |
| EAN or UPC | 742330977644 |
| Family Name | WL16 Series Hydraulic Filter |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Filter Series | WL16 |
| Overall Length (mm) | 810 |
| Overall Length (in) | 31.89 |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Weight | 16.7 LB |
| EAN or UPC | 742330977644 |