- Fuel Filter
| Filter Series | WL15 |
| Family Name | WL15 Series Hydraulic Filter |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Outlet Diameter (in) | 1.5 |
| Overall Length (mm) | 324 |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Overall Length (in) | 12.76 |
| Outlet Diameter (mm) | 38 |
| Weight | 6.5 LB |
| EAN or UPC | 742330977613 |

