- Fuel Filter
| Overall Length (in) | 15.31 |
| Filter Series | W451 |
| Inlet Diameter (mm) | 38 mm |
| Outlet Diameter (mm) | 38 |
| Inlet Diameter (in) | 1.5 in |
| Outlet Diameter (in) | 1.5 |
| Overall Length (mm) | 389 |
| Family Name | W451 Series Hydraulic Filter |
| Weight | 60.0 LB |
| EAN or UPC | 742330977941 |

