- Fuel Filter
| Inlet Diameter (mm) | 38 mm |
| Filter Series | W451 |
| Outlet Diameter (mm) | 38 |
| Inlet Diameter (in) | 1.5 in |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Overall Length (mm) | 864 |
| Family Name | W451 Series Hydraulic Filter |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Outlet Diameter (in) | 1.5 |
| Overall Length (in) | 34.02 |
| Weight | 106.0 LB |
| EAN or UPC | 742330977934 |

