- Fuel Filter
| Overall Length (in) | 24.68 |
| Overall Length (mm) | 627 |
| Bypass Valve Setting LR (PSI) | 90 psi |
| Filter Series | W451 |
| Bypass Valve Setting LR (BAR) | 6.2 bar |
| Weight | 80.5 LB |
| EAN or UPC | 742330977903 |
| Overall Length (in) | 24.68 |
| Overall Length (mm) | 627 |
| Bypass Valve Setting LR (PSI) | 90 psi |
| Filter Series | W451 |
| Bypass Valve Setting LR (BAR) | 6.2 bar |
| Weight | 80.5 LB |
| EAN or UPC | 742330977903 |