- Fuel Filter
| Overall Length (mm) | 627 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Filter Series | W451 |
| Family Name | W451 Series Hydraulic Filter |
| Overall Length (in) | 24.68 |
| Weight | 81.0 LB |
| EAN or UPC | 742330977880 |
| Overall Length (mm) | 627 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Filter Series | W451 |
| Family Name | W451 Series Hydraulic Filter |
| Overall Length (in) | 24.68 |
| Weight | 81.0 LB |
| EAN or UPC | 742330977880 |